![lcl308wwx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268243132.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytecaster Adjustable Pinhole Reflector Trim, Matte White
Description
Tiny aperture accent light. Easy relamping and aiming permits up to 30° vertical and 360° horizontal adjustments.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-1/2 in Baffle Reflector Trim | Type | Symmetric, Direct |
Lamp Type | MR16 | Lamp Wattage | 50 W |
Height | 6 in | Width | 11.000 in |
Color | White | Standards | UL Listed, CSA Certified |
Application | REFLECTOR TRIM | UPC | 784197435363 |
Packages
1 - UNIT - 1 |