![lcl302esx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689134.jpg?preset=medium)
PHILIPS LIGHTING 120V 3-3/4 inch Aperture Lytepoints Line Voltage ES16 ESD16 Recessed Downlight Standard Frame-In-Kit (Non-IC)
Description
Specially designed to offer a full range of lighting performance when buried in insulation. Accepts most 2000 series trims. Rugged mounting system with 13 heavy-guage mounting bars that extend 27. Integral cable clamps.
Specifications
Brand Name | Philips Lighting | Item Name | 4 in Housing |
Type | Non-IC | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Included) | Housing Material | Steel |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Diameter | 98 mm | Width | 244 mm |
Depth | 635 mm | For Use With | Pot Light |
UPC | 784197435219 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 100 - SS - 100 | 240 - SKID - 240 |