![lcl316whx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104191368.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytecaster Contour Reflector Trim, White
Description
"3 3/4" CONTOUR DOWNLIGHT 50W MR16"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 4 in Contour Reflector Trim | Ceiling Opening | 3-3/4 in |
Lamp Type | MR16 | Lamp Wattage | 50 W |
Mounting Type | Recessed | Color | White |
Application | For 300X Series Shower Light | UPC | 624563083340 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 336 - SKID - 336 |