![lcl313bkx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/388745952.jpg?preset=medium)
SIGNIFY 313BKX 3-3/4 inch Lytepoints MR16 Adjustable Gimbal, Black
Description
Lamp sits ¿ush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping and patented spring clips. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Reflector Trim | Type | Direct Light Outlet, Round |
Voltage Rating | 120 V | Ceiling Opening | 3-3/4 in |
Lamp Type | MR16 | Housing Material | Steel |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Height | 114 mm | Color | Black |
Application | For Indoor Commercial - Recessed Downlights | UPC | 784197435660 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 720 - SKID - 720 |