Abbotsford
lcl313lwhx

PHILIPS LIGHTING 3-3/4 inch Philips Lightolier Lytecaster Residence Low Profile Reflector Trim, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:313LWHX

Description

Lamp sits ¿ush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping and patented spring clips. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 4-1/2 in Adjustable Residence Low Profile Reflector Trim Type Direct Light Outlet, Symmetric, Round, 30° Rotation
Ceiling Opening 3-3/4 in Lamp Type MR16
Lamp Wattage 37/50 W Mounting Type Recessed
Color White

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok