![lcl313whx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254723.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytecaster Low Voltage MR16 Gimbal Reflector Trim, White
Description
Lamp sits flush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping spring clips.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4 in Adjustable Reflector Trim | Mounting | Recessed |
Type | Round | Application | For Indoor Residential/Commercial Recessed Downlights |
UPC | 784197435714 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 600 - SKID - 600 | 720 - SS - 720 (+ SKID QTY) |