![lcl375bkx](/images/no-image-en.png)
PHILIPS LIGHTING 3-3/4 inch LytePoints Basic Baffle Reflector Trim, Black Baffle / White Flange
Description
Black phenolic step baffle and white flange Lytecaster recessed down lighting.
Specifications
Brand Name | Lightolier | Sub Brand | LytePoints |
Item Name | 4 in Basic Step Baffle Reflector Trim | Ceiling Opening | 3-3/4 in |
Lamp Type | MR16 | Mounting Type | Recessed |
Color | Black Baffle/White Flange | Application | Recessed Down Lighting |
UPC | 784197436087 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 60 - SS - 60 | 378 - SKID - 378 |