![lcl378stx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268242761.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytepoints Elbow Reflector Trim, Stainless Steel
Description
Versatile accent light utilizing miniature low voltage MR16 lamps. Elbow adjusts up to 70° vertically and 360° horizontally for focal lighting. Retracts to provide fully recessed downlight. Certi¿ed for wall mounting applications with 303 MRE using a 37W MR16 IR lamp.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 3-3/4 in Elbow Reflector Trim | Lamp Type | MR16 |
Housing Material | Aluminum | Lamp Wattage | 37/50 W |
Mounting Type | Recessed | Diameter | 4-1/2 in |
Height | 7-3/8 in | Width | 10.000 in |
Color | Stainless Steel | For Use With | 300MRSPX, 3401MREX Remodeler, 302MRSPX, 302MREX Non-IC, 302MRIC9SPX, 302MRIC7SPX IC Housings |
Standards | UL Listed, CSA Certified | Application | Downlighting |
UPC | 784197436322 |
Packages
1 - UNIT - 1 | 60 - SS - 60 | 600 - SKID - 600 |