PHILIPS LIGHTING 4 inch Lytecaster Trim Pot PAR20 Adjustable Residence, Black
Description
Lamp sits flush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping spring clips.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 4 in Reflector Trim | Type | Adjustable, Symmetric |
Voltage Rating | 120 V | Ceiling Opening | 4-1/4 in |
Lamp Type | PAR20 | Housing Material | Steel |
Diameter | 127 mm | Height | 140 mm |
Depth | 140 mm | Color | Black |
Application | Indoor Commercial | UPC | 624563088512 |
Packages
1 - UNIT - 1 |