PHILIPS LIGHTING 4 inch Lytecaster Phenolic Step Baffle Reflector Trim, Black
Description
Designing with light means creating the right atmosphere for the decor.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-1/4 in Phenolic Step Baffle Trim | Type | Symmetric, Direct |
Voltage Rating | 120 V | Lamp Type | PAR20 |
Housing Material | Steel | Lamp Wattage | 50 W |
Color | Black | Application | Indoor Commercial |
UPC | 624563088444 |
Packages
1 - UNIT - 1 |