PHILIPS LIGHTING 4-1/4 inch Lytecaster Basic Baffle PAR20 Trim Pot, White
Description
Designing with light means creating the right atmosphere for the decor.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-1/4 in Adjustable Step Baffle Trim | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Ceiling Opening | 4-1/4 in |
Lamp Type | PAR20 | Housing Material | Steel |
Lamp Wattage | 50 W | Color | White |
Application | For Indoor Commercial - Recessed Downlights | UPC | 624563088451 |
Packages
1 - UNIT - 1 |