![lclax4mgsh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703868.jpg?preset=medium)
PHILIPS LIGHTING 4 inch AFFEX Series MR16/GU10 Downlight White Shower Trim
Description
The Philips Lightolier Affex series of 4-inch downlights are suitable for both new construction or remodel installations, and are compatible with MR16, GU10, PAR20 halogen or LED lamp sources.With smart features designed for ease of installation, Affex small aperture downlights are a perfect choice for the budget-conscious contractor market.
Specifications
Brand Name | Lightolier | Item Name | 4 in Shower Trim |
Lamp Type | MR16/GU10 | Series | AX |
Color | White | Application | For 4 in Downlights |
Packages
1 - UNIT - 1 |