Abbotsford
lclax4mgwb

PHILIPS LIGHTING 4 inch AFFEX Series MR16/GU10 Downlight White Flange White Baffle Trim

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:AX4MG-WB

Description

The Philips Lightolier Affex series of 4-inch downlights are suitable for both new construction or remodel installations, and are compatible with MR16, GU10, PAR20 halogen or LED lamp sources.With smart features designed for ease of installation, Affex small aperture downlights are a perfect choice for the budget-conscious contractor market.

Specifications

Brand Name Lightolier Item Name 4 in Baffle Trim
Lamp Type MR16/GU10 Series AX
Color White Application For 4 in Downlights

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok