![lcll4rbw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471034933.jpg?preset=medium)
PHILIPS LIGHTING 4 inch LyteCaster White Baffle Downlight LED with White Flange
Description
LIGHTOLIER® LyteCaster L4R-series round trim for use with LED baffle down light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Round Trim | Mounting | Recessed |
Color/Finish | White | For Use With | 4 in Baffle Open Downlight |
Application | For Downlighting | UPC | 662057993690 |
Packages
1 - UNIT - 1 |