LITELINE 4 inch 12V/120V Tilting Gimbal Trim, Black
Description
4'' Tilting round rear load black gimbal trim 12V and 120V, constructed of powder coated stamped steel. Includes 2 enhanced side pressure clips in the lamp holder to accommodate halogen and LED MR16, GU10 and PAR16 lamps, which self center when installed into the trim.
Specifications
Brand Name | Liteline | Item Name | 4 in Tilting Gimbal Trim |
Type | Round, Rear Loading, 35° | Lamp Type | MR16 (GU5.3/GU10/E26)/LED MR16/LED GU10 |
Housing Material | Powder Coated Stamped Steel | Lamp Wattage | 50/75 W |
Mounting Type | Ceiling/Pressure Clips | Diameter | 98 mm ID x 124 mm OD |
Height | 29 mm | Color | Black |
Includes | (2) Enhanced Side Pressure Clips | Standards | cULus Listed |
Application | For Accent and Task Lighting Applications | UPC | 771250910448 |
Packages
6 - UNIT - (6) |