LITELINE 4 inch PAR20 Tilting Eyeball with White Trim Ring
Description
4'' Tilting white eyeball trim, with 50W, 120V, R20, PAR20 lamps. Precision spun .040” steel to reduce aperture glare. Designed to use with all Liteline 4” Recessed Housings and is adjustable to 30-degrees maximum.
Specifications
Brand Name | Liteline | Item Name | 4 in Eyeball Trim |
Type | Adjustable, Line Voltage, 30° Tilted | Lamp Type | R20/PAR20 |
Housing Material | 0.04 in Steel | Lamp Wattage | 50 W |
Diameter | 5 in | Depth | 70 mm |
Color | White | For Use With | 4 in Recessed Housings |
Standards | cULus Listed | UPC | 771250806109 |
Packages
1 - UNIT - 1 |