![lithv4th4007awh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/306496109.jpg?preset=medium)
LITELINE 4 inch 120V Liteline Aluminum Airtight Reflector Trim, Smooth White
Description
Smooth airtight reflector trim is constructed of high grade spun aluminium in a self-flanged design and finished with enamel paint. Provided with neoprene gasket to protect from moisture. Two pressure clips provide enhanced rigidity within the housing
Specifications
Brand Name | Liteline | Item Name | 4 in Smooth Reflector Trim |
Type | Airtight | Voltage Rating | 120 V |
Lamp Type | PAR20/PAR30/PAR30S | Housing Material | Aluminum |
Lamp Wattage | 50/75 W | Mounting Type | Recessed |
Diameter | 5-1/16 in | Height | 3-1/16 in |
Color | White | For Use With | 4 in Recessed Housings |
Includes | Neoprene Gasket, (2) Pressure Clips | UPC | 771250924971 |
Packages
1 - UNIT - 1 |