LITELINE 4 inch 120V Black Stepped Baffle Trim, White
Description
4¿ Black Stepped Baffle Trim 120V with white trim ring. Steel with deep grooves to reduce aperture glare. Non-reflective matte white painted finishes.
Specifications
Brand Name | Liteline | Item Name | 4 in Stepped Baffle Trim |
Type | Line Voltage, Round | Lamp Type | R20/PAR20/PL13 |
Housing Material | 0.04 in Steel | Lamp Wattage | 50 W |
Diameter | 5 in | Depth | 51 mm |
Color | Matte Black | For Use With | 4 in and S-Style 4 in Recessed Housings |
Standards | cULus Listed | UPC | 771250806031 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |