
LITELINE 4 inch Trim with Stepped White Baffle with White Trim Ring
Description
4'' white stepped baffle Trim 120V with white trim ring. Steel with deep grooves to reduce aperture glare. Non-reflective matte white painted finishes.
Specifications
Brand Name | Liteline | Item Name | 4 in Stepped Baffle Trim |
Type | Round | Lamp Type | PAR20/R20/PL13 |
Housing Material | Precision Spun 0.04 in Steel and 0.05 in Plastic | Lamp Wattage | 50 W |
Diameter | 92 mm ID x 127 mm OD | Height | 51 mm |
Color | White | For Use With | RF401A, RF402A or RF405A, S-Style Recessed Light Housings |
Standards | cULus Listed | UPC | 771250806048 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |