![lithv4th4002ch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900592.jpg?preset=medium)
LITELINE 4 inch Smooth Baffle, Chrome with White Trim Ring
Description
4 Trim with smooth chrome baffle with white trim ring
Specifications
Brand Name | Liteline | Item Name | 4 in Smooth Baffle Trim |
Type | Round | Lamp Type | PAR20/R20/PL13 |
Housing Material | Precision Spun 0.04 in Steel and 0.05 in Plastic | Lamp Wattage | 50 W |
Diameter | 92 mm ID x 127 mm OD | Height | 51 mm |
Color | Chrome | For Use With | RF401A, RF402A or RF405A, S-Style Recessed Light Housings |
Standards | cULus Listed | UPC | 771250806079 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |