![lithv4th4018bn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900656.jpg?preset=medium)
LITELINE 4 inch 120V PAR20 Tilting Gimbal Trim, Brushed Nickel
Description
4'' Tilting brushed nickel gimbal trim, 120V is a powder-coated steel round gimbal trim with a super low profile. Simply designed to allow a clean look while still being functionally adjustable. The adjustable aiming capability (35° from vertical) provides versatility for a wide range of accent and task applications.
Specifications
Brand Name | Liteline | Item Name | 4 in Tilting Gimbal Trim |
Type | Round, 35° | Lamp Type | PAR20 |
Housing Material | Powder Coated Steel | Lamp Wattage | 50 W |
Mounting Type | Ceiling/Torsion Clips | Diameter | 91 mm ID x 127 mm OD |
Height | 44 mm | Color | Brushed Nickel |
For Use With | RF401, RF402C, RF402, RF405 Recessed Light Housings | Application | For Accent and Task Lighting Applications, Damp Locations |
UPC | 771250910721 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |