Abbotsford
lithv4th4013bn

LITELINE 4 inch Shower Trim with Frosted Glass Lens, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:HV4-TH4013-BN

Description

4'' Brushed nickel Shower Trim, 12V and 120V. Constructed of stamped steel with a spun aluminum reflector, frosted glass lens and neoprene gasket. Suitable for wet location.

Specifications

Brand Name Liteline Item Name 4 in Shower Trim with Frosted Glass Lens
Type Opal Housing Material Steel
Diameter 127 mm Height 54.8 mm
Depth 54.8 mm Color Brushed Nickel, Matte
UPC 771250917249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok