Abbotsford
lithv4th4013wh

LITELINE 4 inch 12V and 120V Shower Trim with Frosted Glass Lens, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:HV4-TH4013-WH

Description

4'' White Shower Trim, 12V and 120V. Constructed of stamped steel with a spun aluminum reflector, frosted glass lens and neoprene gasket. Suitable for wet location.

Specifications

Brand Name Liteline Item Name 4 in Shower Trim with Frosted Glass Lens
Type Opal Housing Material Steel
Diameter 127 mm Height 54.8 mm
Depth 54.8 mm Color White, Matte
UPC 771250906106

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok