
LITELINE 4 inch SKYE Select Round Trim, Black Trim/Semi-Specular Baffle
Description
SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Trim with Semi Specular Baffle | Type | Dead Front, Round |
Size | 4 in | Color/Finish | Black |
For Use With | SLMB4 Series Recessed Downlighting | UPC | 662243106026 |
Packages
1 - UNIT - 1 |