LITELINE 4-inch SKYE Select Square Trim, Black Trim/Specular Baffle
Description
SKYE Select trim, 4", dead front, square . Black trim with Specular baffle.
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Trim with Specular Baffle | Type | Dead Front, Square |
Size | 4 in | Color/Finish | Black |
For Use With | SLMB4 Series Recessed Downlighting | UPC | 662243106095 |
Packages
1 - UNIT - 1 |