
LITELINE 4 inch SKYE Select Square Trim, White Trim/Gold Baffle
Description
4 inch SKYE Select Square Magnetic Trim, White/Gold Baffle
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Trim with Baffle | Type | Dead Front, Square |
Size | 4 in | Color/Finish | Gold/White |
For Use With | SLMB4 Series Recessed Downlighting | UPC | 662243106118 |
Packages
1 - UNIT - 1 |