
LITELINE 4 inch SKYE Select Square Trim, White/Specular Baffle
Description
SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Trim with Specular Baffle | Type | Dead Front, Square |
Size | 4 in | Color/Finish | White |
For Use With | SLMB4 Series Recessed Downlighting | UPC | 662243106125 |
Packages
1 - UNIT - 1 |