
LITELINE 4-inch SKYE Select Square Trim, White Trim/White Baffle
Description
SKYE Select trim, 4", dead front, round. White trim with White baffle.
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Trim with Baffle | Type | Dead Front, Square |
Size | 4 in | Color/Finish | White |
For Use With | SLMB4 Series Recessed Downlighting | UPC | 662243106149 |
Packages
1 - UNIT - 1 |