
LITELINE 120V 50W 4 inch Recessed New Construction Housing with Adjustable Socket
Description
4” Aperture line voltage housing aluminium with adjustable socket for use in new construction applications to provide accent and task lighting with HV halogen lamp 50W E26 and 120V. Offer a wide choice of trim types including reflector, wall wash and retractable trims.
Specifications
Brand Name | Liteline | Item Name | Smooth Baffle Trim |
Voltage Rating | 120 V | Ceiling Opening | 4 in |
Housing Material | Aluminum | Series | HV |
Lamp Wattage | 50 W | Diameter | 109 mm |
Depth | 149 mm | Color | Matte |
UPC | 771250919403 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |