Abbotsford
litrf405a

LITELINE 4 inch 120V Line Voltage IC Housing for Insulated Ceilings with Adjustable Socket Height

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RF405A

Description

4” aperture line voltage housing with adjustable socket for use in new construction applications to provide accent and task lighting with HV halogen lamp 50W E26 and 120V. The RF405A is designed for insulated ceilings and can be in direct contact with ceiling insulation. The RF405A offers a wide choice of trim types including reflector, wall wash and retractable trims. This AIR-TIGHT housing design prevents airflow through ceiling for saving heating and air conditioning costs.

Specifications

Brand Name Liteline Item Name 4 in Housing
Type IC Voltage Rating 120 V
Lamp Type Halogen Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Diameter 109 mm Height 150 mm
Depth 150 mm For Use With Pot Light
UPC 771250919434

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok