![litrtm418twh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/306501142.jpg?preset=medium)
LITELINE 4 inch Trim with Tilting Gimbal for MR16 Lamp, White
Description
The RTM418T is a powder-coated steel round gimbal trim. Simply designed to allow a clean look while still being functionally adjustable. The adjustable aiming capability (35° from vertical) provides versatility for a wide range of accent and task applications.
Specifications
Brand Name | Liteline | Item Name | 4 in Tilting Gimbal Trim |
Type | Round, 35° | Lamp Type | MR16 (GU5.3/GU10/E26)/LED MR16/LED GU10 |
Housing Material | Powder Coated Steel | Lamp Wattage | 50/75 W |
Mounting Type | Torsion Clips | Diameter | 75 mm ID x 124 mm OD |
Height | 44 mm | Color | White |
Includes | (2) Enhanced Side Pressure Clips | Application | For Accent and Task Lighting Applications, Damp Locations |
UPC | 771250926692 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |