![prmlvh4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11951167.jpg?preset=medium)
HUBBELL 4 inch 75W MR16 120V Low Voltage Non-IC Housing
Description
LiteFrame® housing for low voltage accent luminaries with 20 gauge painted steel housing and 20 gauge galvanized steel plaster flange. Ideal for applications that require low profile, uncluttered ceiling planes and dramatic illumination of featured items such as artwork and furnishings.
Specifications
Brand Name | Prescolite | Sub Brand | LiteFrame™ |
Item Name | 4 in Recessed Housing with Magnetic Ballast | Type | Low Voltage, Non-IC |
Voltage Rating | 120 V | Lamp Type | MR16 |
Housing Material | 20 ga Painted Steel | Lamp Wattage | 75 W |
Height | 5-3/8 in | Width | 16-1/8 in |
Color | Black | For Use With | Accent Luminaries |
UPC | 785235101400 |
Packages
1 - UNIT - 1 |