HUBBELL LVH4IC 4 inch 20-50W MR16 120V LiteFrame IC Housing
Description
LiteFrame® housing features 4 inch trim diameter. Universal housing accepts full selection of trims. Prewired J-box with snap-on cover and thermally protected.
Specifications
Brand Name | Prescolite | Sub Brand | LiteFrame™ |
Item Name | 4 in Recessed Housing with Magnetic Ballast | Type | Low Voltage, IC |
Voltage Rating | 120 V | Ceiling Opening | 4-3/8 in |
Lamp Type | MR16 Incandescent | Housing Material | 20 ga Painted Steel |
Lamp Wattage | 20 - 50 W | Mounting Type | Ceiling |
Height | 5-1/2 in | Width | 17-3/4 in |
For Use With | Accent Luminaries |
Packages
1 - UNIT - 1 |