![ykl4g2amr16r6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947112.jpg?preset=medium)
ACUITY 4 inch Lithonia Lighting Adjustable Gimbal MR16 Trim, Clear Diffuse
Description
Adjustable gimbal trim 4 for MR16 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings LV3, LV3R, and LIV3. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Gimbal Trim |
Type | Adjustable, Narrow Flange | Ceiling Opening | 2 in |
Lamp Type | MR16, MR16 LED | Housing Material | Powder-Coated Steel |
Series | 4G2 | Lamp Wattage | 50/6 W |
Diameter | 5-1/8 in | Height | 2-1/4 in |
Color | Clear Diffuse | For Use With | LV3, LV3R, LIV3 Housing |
Standards | cETLus Listed | Application | Ideal for Hospitality, Retail, Residential and Apartment Interior Spaces, Such As Kitchens, Dinning Rooms, Bedrooms, and Lounge Areas |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |