Abbotsford
ykl4g2bnpar20r6

ACUITY 228TK8 4-inch Adjustable Gimbal PAR20 Trim, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TK8

Description

Adjustable gimbal trim 4 for PAR20 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings L3 and L3R. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Acuity Brands Item Name 4 in Trim
Type Rotating and Swiveling Lamp Type PAR20 Halogen
Housing Material Steel Number of Lamps 1
Diameter 130.1 mm Height 96 mm
Depth 96 mm Color Nickel, Matte
UPC 888791528350

Packages

1 - UNIT - 1 6 - Unit - (6)