Abbotsford
ykl4g2orbpar20r6

ACUITY 4 inch Adjustable Gimbal PAR20 Trim, Oil-Rubbed Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TK6

Description

Adjustable gimbal trim 4 for PAR20 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings L3 and L3R. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Adjustable Gimbal Trim
Type Narrow Flange, 180° Rotation Lamp Type PAR20 Incandescent/LED
Housing Material Powder Coated Steel Series 4G2 PAR
Lamp Wattage LED: 8 W, Incandescent: 50 W Diameter 63 mm ID x 130.1 mm OD
Height 96 mm Color Oil Rubbed Bronze
For Use With L3 and L3R Housings Standards cETLus Listed
Application For Damp Locations UPC 888791528336

Packages

1 - UNIT - 1 6 - UNIT - (6)