Abbotsford
ykl4g2mbmr16r6

ACUITY 4 inch 4G2 Series Adjustable Gimbal MR16 Finishing Trim, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TK3

Description

Adjustable gimbal trim 4 for MR16 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings LV3, LV3R, and LIV3. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Projector Adjustable Gimbal Trim
Lamp Type MR16 Housing Material Steel
Mounting Type Recessed Diameter 5-1/8 in
Height 2-1/4 in Color Matte Black
For Use With LV3, LV3R and LIV3 Housings Standards CSA, cETLus Listed

Packages

1 - UNIT - 1 6 - Unit - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok