![ykl4g2mwmr16r6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11947112.jpg?preset=medium)
ACUITY 4 inch Lithonia Lighting Adjustable Gimbal MR16 Trim, Matte White
Description
Adjustable gimbal trim 4 for MR16 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings LV3, LV3R, and LIV3. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Adjustable Gimbal Trim |
Type | Round | Ceiling Opening | 2 in |
Lamp Type | MR16 | Housing Material | Steel |
Series | 4G2MW | Mounting Type | Recessed |
Diameter | 5-1/8 in | Height | 2-1/4 in |
Color | Matte White | For Use With | LV3, LV3R, LIV3 Housings |
Standards | cETLus Listed | Application | For Hospitality, Retail, Residential and Apartment Interior Spaces, such as Kitchens, Dinning Rooms, Bedrooms and Lounge Areas |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |