
ACUITY 4 inch L3LED-T24 Series LED Housing IC/Non-IC New Construction (Unit)
Description
Recessed housing rated IC or Non-IC. For new construction only. Approved for all ceiling and wiring types. Approved for direct burial in insulation.
Specifications
Brand Name | Acuity Brands | Item Name | 4 in LED Housing |
Type | IC/Non-IC | Voltage Rating | 120 V |
Ceiling Opening | 4 in | Lamp Type | LED |
Housing Material | Aluminum Foam with Galvanized Steel Pan | Mounting Type | Recessed |
Height | 5-1/4 in | Width | 12-3/16 in |
Depth | 13-1/4 in | Color | Aluminum |
Standards | cULus Listed | Application | For New Constructions, Hotel, Kitchen, Living Area, Open Office, Residential, Wet Location |
Packages
1 - UNIT - 1 |