4-1/2" Dasal Eclipse MR16 Trim, Chrome (Plated)
Description
The Eclipse is a die cast aluminum trim designed to rotate 358° and adjust vertically up to 20°
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Eclipse |
Item Name | 5 in Trim | Ceiling Opening | 2 in |
Lamp Type | MR16 Incandescent | Housing Material | Die-Cast Aluminum |
Lamp Wattage | 50/75 W | Height | 2-1/8 in |
Color | Chrome | Application | Lobbies, Conference Rooms, Corridors, Hotels, Restaurants, Retail Spaces, Music Halls, Offices and Residential Applications |
Packages
1 - UNIT - 1 |