LIGHTHEADED LIGHTING 5 inch MR16 Halogen Demi Trim Pot, White
Description
The traditional spherical shape breaks the ceiling with style and elegance. Durable die cast components guarantee rock-solid aiming and a refined appearance over time.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Demi |
Item Name | 4 in Trim | Type | 30° Tilted, Round |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 Halogen |
Series | 2-160-T | Diameter | 2 in ID x 5 in OD |
Height | 2 in | Color | White, Clear Lens |
For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings | Standards | cETLus Listed |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |