Abbotsford
das211001c

LIGHTHEADED LIGHTING 4-1/2 inch Coral MR16 Trim with Clear Glass, White

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-110-01-C

Description

The Coral is a die cast shower trim which features a stepped drop glass diffuser. This glass design provides uniform vertical and horizontal illumination. The Coral trim includes a silicone gasket and a sealed glass diffuser.

Specifications

Brand Name Lighthead Lighting Sub Brand Coral
Item Name 5 in Shower Trim Type Direct Light Outlet, Symmetric
Housing Material Glass Height 64 mm
Color White Includes Decor Element, Silicone Gasket and Sealed Glass Diffuser

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok