![das2110tmr1601f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17044371.jpg?preset=medium)
LIGHTHEADED LIGHTING 4-1/2 inch Dasal Coral MR16 Trim with Frosted Glass, White
Description
Coral's stepped glass lens drops below the ceiling plane to balance horizontal and vertical illumination beautifully, flattering the appearance of both the space and its occupants. The coral trim includes a silicone gasket and a sealed glass diffuser. Wet location listed. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts 1 optional media.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Coral |
Item Name | 4 in Recessed Downlight Trim | Type | Round, Fixed |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 |
Housing Material | Die-Cast Aluminum | Series | 2-110-T |
Diameter | 5 in OD | Height | 2-1/2 in |
Color | White Flange, Frosted Glass | For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings |
Standards | cETLus Listed | Application | For Wet Locations |
Packages
1 - UNIT - 1 |