Abbotsford
das2115tmr1601f

LIGHTHEADED LIGHTING 4-1/2 inch Aqua MR16 Legacy Incandescent Downlight, White

Price $77.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-115-T-MR16-01-F

Description

The small-aperture Aqua brings surprising performance and excellent glare control to wet locations. The fixture is a die cast trim which offers performance, versatility and excellent glare control. The Aqua trim features a silicone sealed glass lens. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).

Specifications

Brand Name Lighthead Lighting Sub Brand Aqua
Item Name 4 in Shower Trim Type Round
Ceiling Opening 4-1/2 in Lamp Type MR16 Halogen
Housing Material Die-Cast Aluminum Series 2-115-T
Diameter 3-3/8 in ID x 5 in OD Height 3-1/4 in
Color White, Frosted Lens For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings
Standards cETLus Listed

Packages

1 - UNIT - 1