LIGHTHEADED LIGHTING 4-1/2 inch Aurora MR16 Trim with Black Specular, Black
Description
With a myriad of reflector, trim, and color temperature combinations, Aurora blends discretely with any décor. The 2 1/2" regressed lamp delivers high lumens without glare, while 20° aiming increases flexibility in locating luminaires. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Aurora |
Item Name | 4 in Reflector Trim | Type | Regressed, Round |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 Halogen |
Housing Material | Die-Cast Aluminum | Series | 2-120-T |
Diameter | 3-1/2 in ID x 5 in OD | Height | 3 in |
Color | Black, Black Specular Reflector | For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |