LIGHTHEADED LIGHTING 4-1/2 inch Aurora MR16 Halogen Trim with Silver Specular, Matte Silver
Description
The Aurora trim offers performance, versatility, and excellent glare control in a multitude of reflector finishes. Matte silver trim.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Aurora |
Item Name | 5 in MR16 Halogen Trim | Type | Direct Light Outlet, Symmetric |
Housing Material | Glass Reflector, Aluminum | Color | Matte Silver Specular Reflector |
Application | For Lobbies, Conference Rooms, Corridors, Hotels, Restaurants, Retail Spaces, Music Halls, Offices and Residential Applications |
Packages
1 - UNIT - 1 |