
LIGHTHEADED LIGHTING 4-1/2 inch Aurora MR16 Trim with Black Stepped Baffle, White
Description
Aurora with a myriad of reflector, trim and color temperature combinations, Aurora blends discretely with any décor. The 2-1/2 inch regressed lamp delivers high lumens without glare, while 35° aiming increases flexibility in locating luminaires. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Clear lens standard. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 media.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Aurora |
Item Name | 4 in Reflector Trim | Type | Round, Aiming |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 Halogen |
Housing Material | Die-Cast Aluminum | Series | 2-120-T |
Diameter | 5 in OD | Height | 3 in |
Color | White, Black Stepped Baffle | For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |