
LIGHTHEADED LIGHTING 4-1/2 inch Aurora MR16 Trim with Black Stepped Baffle, Black
Description
The Pinhole BRO is a non-adjustable, die cast trim with a flange finish that blends with the ceiling. The Pinhole’s 2" aperture virtually disappears from sight lines. Offered in white or black baffle, the Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Aurora |
Item Name | 4 in Stepped Baffle Trim | Type | Regressed, Round |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 Halogen |
Housing Material | Die-Cast Aluminum | Series | 2-120-T |
Diameter | 3-1/2 in ID x 5 in OD | Height | 3 in |
Color | Black, Black Baffle | For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |