
LIGHTHEADED LIGHTING 4-1/2 inch Dasal Split MR16 Trim, Matte Nickel
Description
The Split is designed to rotate 359° and features a pull down system that allows for up to 85° of vertical adjustability.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Split |
Item Name | 5 in Trim | Ceiling Opening | 2 in |
Lamp Type | MR16 | Housing Material | Die-Cast Aluminum |
Lamp Wattage | 50/75 W | Height | 3-1/4 in |
Color | Matte Nickel | Includes | Clear Glass Lens |
Application | Highlighting, Wall Washing, Grazing, Sloped Ceilings And Straight Down Light Applications |
Packages
1 - UNIT - 1 |