![das2200tmr1601](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350652565.jpg?preset=medium)
LIGHTHEADED LIGHTING 4-1/2 inch Dasal Split MR16 Trim, White
Description
Split can provide direct downlight in its flush-mount position or pull down to highlight objects, artwork or signage on walls or shelving. Add an elongating lens for a smooth, vertical wash of light.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Split |
Item Name | 4 in Trim | Type | Round |
Ceiling Opening | 4-1/2 in | Lamp Type | MR16 Halogen |
Housing Material | Die-Cast Aluminum | Series | 2-200-T |
Diameter | 2 in ID x 5 in OD | Height | 3-1/4 in |
Color | White, Clear Lens | For Use With | 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |